- Adhesive Transfer Tape
- 60 yd Length
- 12 in Width
- Clear Color
| Width | 12 in |
| Primary Liner | 62# Densified Kraft Paper |
| Color | Clear |
| Primary Liner Thickness | 3.8 mil |
| Adhesive | Acrylic |
| Length | 60 yd |
| Thickness | 2.3 mil |
| Temperature Range [Min] | -40 °F |
| Primary Liner Color | White |
| Type | Adhesive Transfer Tape |
| Temperature Range [Max] | 450 °F |
| Weight | 24.86 LB |

