- Double Coated Tape
- 36 yd Length
- 1/2 in Width
- Clear Color
| Primary Liner Thickness | 0.11 mm |
| Type | Double Coated Tape |
| Assembly Type | Mounting & Trim Attachment |
| Thickness | 5.6 mil |
| Temperature Range [Max] | 350 °F |
| Performance | Best |
| Material | Polyester Film |
| Carrier Thickness | 0.095 mil |
| Color | Clear |
| Temperature Range [Min] | -40 °F |
| Length | 36 yd |
| Primary Liner | 62# Polycoated Kraft Paper |
| Primary Liner Color | Tan |
| Width | 1/2 in |
| Weight | 0.282 LB |
| EAN or UPC | 21200677953 |

