- Foam Tape
- 36 yd Length
- 1/2 in Width
- White Color
| Material | Acrylic Foam |
| Primary Liner | Paper |
| Backing Material | Foam |
| Core Size | 3 in |
| Type | Foam Tape |
| Temperature Range [Max] | 160 °F |
| Performance | Better |
| Thickness | 45 mil |
| Foam Conformability | Firm |
| Length | 36 yd |
| Color | White |
| Weight | 1.016 LB |
| EAN or UPC | 21200677915 |

