Skip to content Skip to navigation menu
VHB™ Tape 4932

00021200677892

VHB™ Tape 4932
Item #104006414
  • Foam Tape
  • 72 yd Length
  • 3/4 in Width
  • White Color
VHB™ Tape 4932
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Foam Tape
  • 72 yd Length
  • 3/4 in Width
  • White Color
Performance Better
Primary Liner Paper
Temperature Range [Max] 160 °F
Material Acrylic Foam
Core Size 3 in
Color White
Type Foam Tape
Foam Conformability Firm
Length 72 yd
Backing Material Foam
Thickness 25 mil
Weight 1.979 LB
EAN or UPC 21200677892
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison