- Foam Tape
- 72 yd Length
- 1/2 in Width
- White Color
| Primary Liner Color | White |
| Thickness | 25 mil |
| Foam Conformability | Firm |
| Material | Acrylic Foam |
| Performance | Better |
| Primary Liner | Paper |
| Type | Foam Tape |
| Length | 72 yd |
| Backing Material | Foam |
| Core Size | 3 in |
| Color | White |
| Temperature Range [Max] | 160 °F |
| Weight | 1.263 LB |
| EAN or UPC | 21200677885 |

