- Urethane Foam Tape
- 18 yd Length
- 1/2 in Width
- Natural Color
| Primary Liner Color | White |
| Length | 18 yd |
| Type | Urethane Foam Tape |
| Primary Liner Thickness | 0.08 mm |
| Adhesive | Acrylic |
| Primary Liner | Paper |
| Material | Urethane |
| Temperature Range [Max] | 200 °F |
| Density | 12 lb/ft3 |
| Thickness | 250 mil |
| Shelf Life | 18 Months |
| Color | Natural |
| Weight | 0.811 LB |
| EAN or UPC | 21200675980 |

