- Foam Tape
- 36 yd Length
- 3/4 in Width
- White Color
| Type | Foam Tape |
| Backing Material | Foam |
| Material | Acrylic Foam |
| Temperature Range [Max] | 400 °F |
| Color | White |
| Core Size | 3 in |
| Length | 36 yd |
| Performance | Better |
| Thickness | 120 mil |
| Primary Liner | Polyester Film - Clear |
| Foam Conformability | Firm |
| Weight | 3.395 LB |
| EAN or UPC | 21200675041 |

