- Foam Tape
- 36 yd Length
- 1/2 in Width
- White Color
| Length | 36 yd |
| Temperature Range [Max] | 400 °F |
| Primary Liner | Polyester Film - Clear |
| Foam Conformability | Firm |
| Thickness | 80 mil |
| Type | Foam Tape |
| Color | White |
| Weight | 1.616 LB |
| EAN or UPC | 21200674990 |
| Length | 36 yd |
| Temperature Range [Max] | 400 °F |
| Primary Liner | Polyester Film - Clear |
| Foam Conformability | Firm |
| Thickness | 80 mil |
| Type | Foam Tape |
| Color | White |
| Weight | 1.616 LB |
| EAN or UPC | 21200674990 |