- Foam Tape
- 36 yd Length
- 1 in Width
- Black Color
| Foam Conformability | Firm |
| Color | Black |
| Type | Foam Tape |
| Backing Material | Foam |
| Temperature Range [Max] | 300 °F |
| Material | Acrylic Foam |
| Core Size | 3 in |
| Primary Liner | Polyester Film - Clear |
| Length | 36 yd |
| Thickness | 45 mil |
| Performance | Better |
| Weight | 1.966 LB |
| EAN or UPC | 21200674969 |

