- Foam Tape
- 72 yd Length
- 3/4 in Width
- Black Color
| Thickness | 25 mil |
| Backing Material | Foam |
| Temperature Range [Max] | 300 °F |
| Primary Liner | Polyester - Clear |
| Type | Foam Tape |
| Foam Conformability | Firm |
| Material | Acrylic Foam |
| Performance | Better |
| Length | 72 yd |
| Color | Black |
| Core Size | 3 in |
| Weight | 1.75 LB |
| EAN or UPC | 21200674921 |

