- Foam Tape
- 36 yd Length
- 3/4 in Width
- White Color
| Color | White |
| Foam Conformability | Firm |
| Temperature Range [Max] | 200 °F |
| Performance | Better |
| Type | Foam Tape |
| Length | 36 yd |
| Thickness | 45 mil |
| Primary Liner | Polyester Film - Clear |
| Weight | 1.575 LB |
| EAN or UPC | 21200672866 |

