- 6.37 in Length
- 2.65 in Width
- 2.68 in Height
- Transparent Color
| Color | Transparent |
| Height | 2.680 in |
| Length | 6.370 in |
| Type | Dispenser |
| Weight | 1.128 LB |
| EAN or UPC | 21200661044 |
| Color | Transparent |
| Height | 2.680 in |
| Length | 6.370 in |
| Type | Dispenser |
| Weight | 1.128 LB |
| EAN or UPC | 21200661044 |