- Adhesive Transfer Tape
- 60 yd Length
- 36 in Width
- Clear Color
| Length | 60 yd |
| Thickness | 5 mil |
| Temperature Range [Min] | -40 °F |
| Primary Liner | 60# Densified Kraft Paper |
| Assembly Type | Gasket Attachment |
| Width | 36 in |
| Adhesive | Acrylic |
| Color | Clear |
| Primary Liner Color | Tan |
| Type | Adhesive Transfer Tape |
| Temperature Range [Max] | 250 °F |
| Primary Liner Thickness | 0.09 mm |
| Weight | 24.0 LB |
| EAN or UPC | 21200658846 |

