- Adhesive Transfer Tape
- 60 yd Length
- 48 in Width
- Clear Color
| Primary Liner Color | Tan |
| Thickness | 5 mil |
| Temperature Range [Min] | -40 °F |
| Color | Clear |
| Primary Liner Thickness | 0.09 mm |
| Primary Liner | 60# Densified Kraft Paper |
| Assembly Type | Gasket Attachment |
| Type | Adhesive Transfer Tape |
| Adhesive | Acrylic |
| Performance | Best |
| Length | 60 yd |
| Width | 48 in |
| Temperature Range [Max] | 250 °F |
| Weight | 38.85 LB |
| EAN or UPC | 21200658839 |

