- Foam Tape
- 72 yd Length
- 1/2 in Width
- Gray Color
| Foam Conformability | Conformable |
| Color | Gray |
| Material | Acrylic Foam |
| Temperature Range [Max] | 300 °F |
| Type | Foam Tape |
| Length | 72 yd |
| Backing Material | Foam |
| Primary Liner | Paper |
| Performance | Better |
| Core Size | 3 in |
| Thickness | 15 mil |
| Weight | 1.211 LB |
| EAN or UPC | 21200657467 |

