- Double Coated Tape
- 750 yd Length
- 3/4 in Width
- Off-White Color
| Length | 750 yd |
| Color | Off-White |
| Primary Liner Color | White w/Black Print |
| Primary Liner Thickness | 0.05 mm |
| Thickness | 2.5 mil |
| Temperature Range [Max] | 100 °F |
| Backing Material | Tissue |
| Primary Liner | 42.5# Densified Kraft Paper |
| Type | Double Coated Tape |
| Width | 3/4 in |
| Temperature Range [Min] | -40 °F |
| Weight | 40.93 LB |
| EAN or UPC | 21200656507 |

