- 36 yd Length
- 1 in Width
- Gold Color
| Type | Polyimide Tape |
| Color | Gold |
| Thickness | 2.7 mil |
| Backing Material | Polyimide Film |
| Length | 36 yd |
| Adhesive | Silicone |
| Temperature Range [Max] | 500 °F |
| Temperature Range [Min] | -100 °F |
| Weight | 0.277 LB |
| EAN or UPC | 21200648663 |
| Type | Polyimide Tape |
| Color | Gold |
| Thickness | 2.7 mil |
| Backing Material | Polyimide Film |
| Length | 36 yd |
| Adhesive | Silicone |
| Temperature Range [Max] | 500 °F |
| Temperature Range [Min] | -100 °F |
| Weight | 0.277 LB |
| EAN or UPC | 21200648663 |