
- Protective Tape
- 36 yd Length
- 6 in Width
- Transparent Color
Color | Transparent |
Material | Polyurethane |
Type | Protective Tape |
Length | 36 yd |
Weight | 21.5 LB |
EAN or UPC | 21200646782 |

Color | Transparent |
Material | Polyurethane |
Type | Protective Tape |
Length | 36 yd |
Weight | 21.5 LB |
EAN or UPC | 21200646782 |