- Foam Tape
- 36 yd Length
- 1 in Width
- White Color
| Material | Acrylic Foam |
| Thickness | 45 mil |
| Core Size | 3 in |
| Temperature Range [Max] | 200 °F |
| Backing Material | Foam |
| Type | Foam Tape |
| Performance | Better |
| Length | 36 yd |
| Color | White |
| Primary Liner | Paper |
| Foam Conformability | Firm |
| Weight | 0.5 LB |
| EAN or UPC | 21200646508 |

