- Foam Tape
- 72 yd Length
- 1/2 in Width
- Black Color
| Temperature Range [Max] | 300 °F |
| Foam Conformability | Firm |
| Type | Foam Tape |
| Length | 72 yd |
| Color | Black |
| Primary Liner | Polyester - Clear |
| Thickness | 25 mil |
| Weight | 1.2 LB |
| EAN or UPC | 21200646089 |
| Temperature Range [Max] | 300 °F |
| Foam Conformability | Firm |
| Type | Foam Tape |
| Length | 72 yd |
| Color | Black |
| Primary Liner | Polyester - Clear |
| Thickness | 25 mil |
| Weight | 1.2 LB |
| EAN or UPC | 21200646089 |