- Box Sealing Tape
- 1500 m Length
- 42 mm Width
- Clear Color
| Adhesive | Hot Melt Synthetic Rubber Resin |
| Backing Material | Polypropylene Film |
| Thickness | 1.8 mil |
| Length | 1,500.000 m |
| Color | Clear |
| Adhesion Strength | 40 oz/in |
| Core Size | 3 in |
| Type | Box Sealing Tape |
| Backing Thickness | 0.028 mm |
| Weight | 6.593 LB |
| EAN or UPC | 21200624667 |

