- Sealing Tape
- 36 yd Length
- 3 in Width
- White Color
| Thickness | 9.5 mil |
| Length | 36 yd |
| Backing Material | Polyethylene |
| Color | White |
| Adhesive | Rubber |
| Adhesion Strength | 30 oz/in |
| Type | Sealing Tape, Preservation |
| Weight | 1.518 LB |
| EAN or UPC | 21200623356 |
| Thickness | 9.5 mil |
| Length | 36 yd |
| Backing Material | Polyethylene |
| Color | White |
| Adhesive | Rubber |
| Adhesion Strength | 30 oz/in |
| Type | Sealing Tape, Preservation |
| Weight | 1.518 LB |
| EAN or UPC | 21200623356 |