- 3 in Width
- Plastic and Metal Material
- Gray Color
description
- We manufacture our Scotch® Box Sealing Tape Dispenser H183 with a pistol-grip design that allows you to apply, cut, and buff up to a 3 inch wide tape in an easy, one-hand motion. It dispenses up to a 109 yd/100m roll of box sealing tape with a maximum width of 3 inch/ 72mm. The hub mounted adjustable brake controls tension to help you dispense the tape along the box seam and prevent waste.
features
- Pistol-grip style allows easy one-hand operation
- Built to dispense wider tapes up to 3-inch/72mm wide
- Lightweight, hand-held dispenser is easy to control
- Adjustable tape brake allows tension control and delivery
- For carton sealing, box sealing, combining, reinforcing, and bundling operations
| Use w/ Tape Roll Dimensions | Up to 3" wide x 5" maximum dia. |
| Material | Plastic & Metal |
| Color | Gray |
| Use w/ Tape Type | Box sealing tape |
| Weight | 1.4 LB |
| EAN or UPC | 21200618505 |

