- Pouch Tape
- 8 in Length
- 5 in Width
- Clear Color
| Backing Material | Polypropylene Film |
| Type | Pouch Tape |
| Adhesion Strength | 50 oz/in |
| Adhesive | Hot Melt Synthetic Rubber Resin |
| Thickness | 2.5 mil |
| Backing Thickness | 0.04 mm |
| Color | Clear |
| Length | 8 in |
| Weight | 2.363 LB |
| EAN or UPC | 21200618444 |

