
- Color Coding Tape
- 66 m Length
- 12 mm Width
- Green Color
Length | 66.000 m |
Cable Marking | 3 in |
Backing Thickness | 0.04 mm |
Performance | Specialty |
Type | Color Coding Tape |
Adhesion Strength | 30 oz/in |
Core Size | 3 in |
Backing Material | UPVC Film |
Adhesive | Natural Rubber |
Color | Green |
Thickness | 2.3 mil |
Weight | 0.15 LB |
EAN or UPC | 21200616402 |
