- Color Coding Tape
- 66 m Length
- 12 mm Width
- Blue Color
| Thickness | 2.3 mil |
| Adhesion Strength | 30 oz/in |
| Type | Color Coding Tape |
| Performance | Specialty |
| Core Size | 3 in |
| Backing Material | UPVC Film |
| Length | 66.000 m |
| Color | Blue |
| Adhesive | Natural Rubber |
| Backing Thickness | 0.04 mm |
| Cable Marking | 3 in |
| Weight | 0.144 LB |
| EAN or UPC | 21200616372 |

