- Box Sealing Tape
- 100 m Length
- 72 mm Width
- Clear Color
| Backing Material | Polypropylene Film |
| Core Size | 3 in |
| Adhesion Strength | 30 oz/in |
| Performance | General Purpose |
| Type | Box Sealing Tape |
| Adhesive | Hot Melt Synthetic Rubber Resin |
| Length | 100.000 m |
| Backing Thickness | 0.025 mm |
| Color | Clear |
| Thickness | 1.6 mil |
| Weight | 0.62 LB |
| EAN or UPC | 21200615542 |

