- Solvent Resistant Masking Tape
- 60 yd Length
- 3/4 in Width
- Black Color
| Type | Solvent Resistant Masking Tape |
| Backing Material | Polyethylene/Crepe Paper |
| Temperature Range [Max] | 250 °F |
| Color | Black |
| Shelf Life | 12 Months |
| Adhesive | Rubber |
| Length | 60 yd |
| Thickness | 10.6 mil |
| Adhesion Strength | 40 oz/in |
| Weight | 0.642 LB |
| EAN or UPC | 21200611735 |

