- Vent Tape
- 36 yd Length
- 1 1/2 in Width
- White Color
| Color | White |
| Thickness | 4 mil |
| Backing Material | Non-Woven |
| Adhesive | Acrylic |
| Temperature Range [Max] | 120 °F |
| Backing Thickness | 0.1 mm |
| Type | Vent Tape |
| Length | 36 yd |
| Adhesion Strength | 12 oz/in |
| Shelf Life | 18 Months |
| Performance | Specialty |
| Weight | 0.27 LB |
| EAN or UPC | 21200610585 |

