- Solder Tape
- 36 yd Length
- 1/2 in Width
- Transparent Color
| Adhesive | Water Soluble Synthetic Adhesive |
| Backing Material | Polyvinyl Alcohol Film |
| Type | Solder Tape, Water-Soluble Wave |
| Color | Transparent |
| Length | 36 yd |
| Thickness | 2.5 mil |
| Weight | 0.252 LB |
| EAN or UPC | 21200608308 |

