- Solder Tape
- 36 yd Length
- 3/4 in Width
- Transparent Color
| Length | 36 yd |
| Type | Solder Tape, Water-Soluble Wave |
| Color | Transparent |
| Adhesive | Water Soluble Synthetic Adhesive |
| Backing Material | Polyvinyl Alcohol Film |
| Thickness | 2.5 mil |
| Weight | 0.366 LB |
| EAN or UPC | 21200607059 |

