- 144 yd Length
- 3 in Width
- Red Color
| Width | 3 in |
| Thickness | 4.2 mil |
| Length | 144 yd |
| Color | Red |
| Type | Polyester Tape |
| Weight | 2.916 LB |
| EAN or UPC | 21200606939 |
| Width | 3 in |
| Thickness | 4.2 mil |
| Length | 144 yd |
| Color | Red |
| Type | Polyester Tape |
| Weight | 2.916 LB |
| EAN or UPC | 21200606939 |