- Double Coated Tape
- 60 yd Length
- 1 in Width
- Clear Color
| Type | Double Coated Tape |
| Thickness | 6.7 mil |
| Width | 1 in |
| Length | 60 yd |
| Color | Clear |
| Weight | 30.0 LB |
| EAN or UPC | 21200599514 |
| Type | Double Coated Tape |
| Thickness | 6.7 mil |
| Width | 1 in |
| Length | 60 yd |
| Color | Clear |
| Weight | 30.0 LB |
| EAN or UPC | 21200599514 |