
- Office Tape
- 400 in Length
- 3/4 in Width
- Transparent Color
Type | Office Tape |
Color | Transparent |
Length | 400 in |
Weight | 0.108 LB |
EAN or UPC | 21200593369 |

Type | Office Tape |
Color | Transparent |
Length | 400 in |
Weight | 0.108 LB |
EAN or UPC | 21200593369 |