- Duct Tape
- 54.8 m Length
- 72 mm Width
- Blue Color
| Adhesive | Rubber |
| Shelf Life | 18 Months |
| Type | Duct Tape |
| Thickness | 12.1 mil |
| Length | 54.800 m |
| Backing Material | Polyethylene Over Cloth Scrim |
| Color | Blue |
| Elongation | 19 % |
| Temperature Range [Max] | 200 °F |
| Performance | High Performance |
| Weight | 2.941 LB |
| EAN or UPC | 21200564697 |

