- Foam Tape
- 36 yd Length
- 1 in Width
- Black Color
| Temperature Range [Max] | 300 °F |
| Foam Conformability | Conformable |
| Primary Liner | Polyethylene Film |
| Length | 36 yd |
| Type | Foam Tape |
| Color | Black |
| Thickness | 45 mil |
| Weight | 2.5 LB |
| EAN or UPC | 21200563867 |
| Temperature Range [Max] | 300 °F |
| Foam Conformability | Conformable |
| Primary Liner | Polyethylene Film |
| Length | 36 yd |
| Type | Foam Tape |
| Color | Black |
| Thickness | 45 mil |
| Weight | 2.5 LB |
| EAN or UPC | 21200563867 |