- Foam Tape
- 72 yd Length
- 1 in Width
- Black Color
| Length | 72 yd |
| Backing Material | Foam |
| Color | Black |
| Type | Foam Tape |
| Performance | Better |
| Core Size | 3 in |
| Foam Conformability | Conformable |
| Primary Liner | Polyethylene Film |
| Thickness | 25 mil |
| Material | Acrylic Foam |
| Temperature Range [Max] | 300 °F |
| Weight | 2.222 LB |
| EAN or UPC | 21200563829 |

