- Foam Tape
- 36 yd Length
- 1 in Width
- Dark Gray Color
| Thickness | 25 mil |
| Core Size | 3 in |
| Foam Conformability | Firm |
| Material | Acrylic Foam |
| Primary Liner | Polyethylene Film |
| Color | Dark Gray |
| Length | 36 yd |
| Temperature Range [Max] | 300 °F |
| Backing Material | Foam |
| Type | Foam Tape |
| Performance | Better |
| Weight | 2.43 LB |
| EAN or UPC | 21200563140 |

