- Foam Tape
- 36 yd Length
- 1/2 in Width
- Dark Gray Color
| Color | Dark Gray |
| Length | 36 yd |
| Thickness | 25 mil |
| Type | Foam Tape |
| Primary Liner | Polyethylene Film |
| Foam Conformability | Firm |
| Temperature Range [Max] | 300 °F |
| Weight | 1.25 LB |
| EAN or UPC | 21200563133 |
| Color | Dark Gray |
| Length | 36 yd |
| Thickness | 25 mil |
| Type | Foam Tape |
| Primary Liner | Polyethylene Film |
| Foam Conformability | Firm |
| Temperature Range [Max] | 300 °F |
| Weight | 1.25 LB |
| EAN or UPC | 21200563133 |