- Foam Tape
- 36 yd Length
- 1/4 in Width
- Black Color
| Thickness | 25 mil |
| Type | Foam Tape |
| Primary Liner | Polyethylene Film |
| Temperature Range [Max] | 300 °F |
| Length | 36 yd |
| Color | Black |
| Foam Conformability | Very Conformable |
| Weight | 0.277 LB |
| EAN or UPC | 21200562976 |
| Thickness | 25 mil |
| Type | Foam Tape |
| Primary Liner | Polyethylene Film |
| Temperature Range [Max] | 300 °F |
| Length | 36 yd |
| Color | Black |
| Foam Conformability | Very Conformable |
| Weight | 0.277 LB |
| EAN or UPC | 21200562976 |