- Foam Tape
- 72 yd Length
- 3/4 in Width
- White Color
| Material | Acrylic Foam |
| Performance | Better |
| Thickness | 25 mil |
| Core Size | 3 in |
| Primary Liner | Polyethylene Film |
| Backing Material | Foam |
| Length | 72 yd |
| Foam Conformability | Conformable |
| Color | White |
| Temperature Range [Max] | 250 °F |
| Type | Foam Tape |
| Weight | 1.5 LB |
| EAN or UPC | 21200560231 |

