- Packaging Tape
- 360 yd Length
- 1 1/4 in Width
- Clear Color
- Light-Duty Grade
| Length | 360 yd |
| Color | Clear |
| Thickness | 2.5 mil |
| Performance | General Purpose |
| Backing Material | Polypropylene Film |
| Type | Packaging Tape |
| Backing Thickness | 0.04 mm |
| Grade | Light-Duty |
| Adhesion Strength | 27 oz/in |
| Adhesive | Acrylic |
| Weight | 10.1 LB |
| EAN or UPC | 21200559297 |

