- Flatback Tape
- 55 m Length
- 18 mm Width
- Orange Color
| Adhesive | Rubber |
| Type | Flatback Tape |
| Length | 55.000 m |
| Temperature Range [Max] | 300 °F |
| Backing Material | Flatback Paper |
| Color | Orange |
| Thickness | 9.5 mil |
| Weight | 0.464 LB |
| EAN or UPC | 21200555664 |
| Adhesive | Rubber |
| Type | Flatback Tape |
| Length | 55.000 m |
| Temperature Range [Max] | 300 °F |
| Backing Material | Flatback Paper |
| Color | Orange |
| Thickness | 9.5 mil |
| Weight | 0.464 LB |
| EAN or UPC | 21200555664 |