- Flatback Tape
- 55 m Length
- 36 mm Width
- Orange Color
| Thickness | 9.5 mil |
| Temperature Range [Max] | 300 °F |
| Backing Material | Flatback Paper |
| Type | Flatback Tape |
| Length | 55.000 m |
| Color | Orange |
| Weight | 0.887 LB |
| EAN or UPC | 21200555640 |
| Thickness | 9.5 mil |
| Temperature Range [Max] | 300 °F |
| Backing Material | Flatback Paper |
| Type | Flatback Tape |
| Length | 55.000 m |
| Color | Orange |
| Weight | 0.887 LB |
| EAN or UPC | 21200555640 |