- Office Tape
- 33 m Length
- 12 mm Width
- Transparent Color
| Adhesive | Permanent |
| Type | Office Tape |
| Length | 33.000 m |
| Color | Transparent |
| Core Size | 1 in |
| Weight | 8.18 LB |
| EAN or UPC | 21200523618 |
| Adhesive | Permanent |
| Type | Office Tape |
| Length | 33.000 m |
| Color | Transparent |
| Core Size | 1 in |
| Weight | 8.18 LB |
| EAN or UPC | 21200523618 |