- Mounting Tape
- 350 in Length
- 3/4 in Width
- White Color
| Adhesive | Permanent |
| Type | Mounting Tape |
| Color | White |
| Weight Capacity | Use 6 in of product for each lb |
| Length | 350 in |
| Core Size | 1 in |
| Weight | 1.98 LB |
| EAN or UPC | 21200523410 |
| Adhesive | Permanent |
| Type | Mounting Tape |
| Color | White |
| Weight Capacity | Use 6 in of product for each lb |
| Length | 350 in |
| Core Size | 1 in |
| Weight | 1.98 LB |
| EAN or UPC | 21200523410 |