- Office Tape
- 400 in Length
- 3/4 in Width
- Transparent Color
| Length | 400 in |
| Color | Transparent |
| Core Size | 1 in |
| Tape Color Appearance | Matte White |
| Adhesive | Permanent |
| Type | Office Tape |
| Weight | 0.121 LB |
| EAN or UPC | 21200516092 |
| Length | 400 in |
| Color | Transparent |
| Core Size | 1 in |
| Tape Color Appearance | Matte White |
| Adhesive | Permanent |
| Type | Office Tape |
| Weight | 0.121 LB |
| EAN or UPC | 21200516092 |