- Greener Masking Tape
- 60.1 yd Length
- 0.94 in Width
- Beige Color
| Length | 60.100 yd |
| Color | Beige |
| Type | Greener Masking Tape |
| Weight | 0.375 LB |
| EAN or UPC | 21200504990 |
| Length | 60.100 yd |
| Color | Beige |
| Type | Greener Masking Tape |
| Weight | 0.375 LB |
| EAN or UPC | 21200504990 |