- Duct Tape
- 54.8 m Length
- 48 mm Width
- Olive Color
applications
- General shop and temporary repair activities
- Sealing, holding, protecting, bundling, color coding
features
- Rubber adhesive sticks well to many surfaces
- Tack-free edges
- Tears easily
- Individually wrapped for easy identification and to preserve roll integrity
| Color | Olive |
| Temperature Range [Max] | 200 °F |
| Length | 54.800 m |
| Adhesive | Rubber |
| Elongation | 19 % |
| Type | Duct Tape, Multi-Purpose |
| Shelf Life | 12 Months |
| Thickness | 7.6 mil |
| Backing Material | Polyethylene Over Cloth Scrim |
| Weight | 1.404 LB |
| EAN or UPC | 21200498312 |

