- Foil Tape
- 60 yd Length
- 1 in Width
- Silver Color
| Shelf Life | 18 Months |
| Backing Material | Aluminum Foil |
| Temperature Range [Min] | -65 °F |
| Color | Silver |
| Length | 60 yd |
| Adhesive | Silicone |
| Type | High Temperature, Foil Tape |
| Temperature Range [Max] | 600 °F |
| Primary Liner | Easy Release Film |
| Thickness | 3.5 mil |
| Backing Thickness | 0.05 mm |
| Weight | 36.0 LB |
| EAN or UPC | 21200497834 |

